MITRPAK POWER TRANS
MITRPAK POWER TRANS
R-102-C1
MITRPAK POWER TRANS MITRPAK POWER TRANS
Description
R-102-C1 RIGHT ANGLE GEARBOX ; 2:1 RATIO 0.625" INPUT SHAFT DIA 2-WAY
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 5/8" Input Shaft Diameter
Part #
135626
BDI #
21851843
Details
561.1845753000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/R-102-C1/p/21851843
Your Price
$ 561.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
1.81
EAN
0060545235626
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Spiral Bevel
Mounting Bolt Pattern footprint
Triangular | Rectangular
Maximum Overhung load value And um
50Lbs
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Aluminum Alloy
Fan Cooling
No
Other Features
Rotation Same As Input | Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.lampin.com
Manufacturer Internal Number
135626
Weight / LBS
4
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Width
6.25 Inch | 158.75 Millimeter
Overall Length
5.359 Inch | 136.119 Millimeter
Input Shaft Length
1.5 Inch | 38.1 Millimeter
Overall Height
2.125 Inch | 53.975 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Bolt Hole Diameter
0.265 Inch | 6.73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh