BOSTON GEAR
BOSTON GEAR
R1214-2-C
BOSTON GEAR BOSTON GEAR
Description
R1214-2-C BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Bevel; R1000 Series; 1" Input Shaft Diameter
Part #
86473
BDI #
179693
Details
1589.6783479900002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/R1214-2-C/p/179693
Your Price
$ 1,589.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
11.341
EAN
0781711864739
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
875
Gearing
Bevel
Manufacturer's Series
R1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
500Lbs
Base Included
No
Input Rating value plus um
8.19HP
Housing Material And Finish
Cast Iron
Output Torque
563In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
R1214-2-C
Manufacturer Internal Number
86473
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Bevel; R1000 Series; 1" Input Shaft Diameter
Overall Length
10.125 Inch | 257.175 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Overall Height
4.125 Inch | 104.775 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
2.063 Inch | 52.4 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Input Shaft
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh