BOSTON GEAR
BOSTON GEAR
RFWA752-300E-B5-G
BOSTON GEAR BOSTON GEAR
Description
RFWA752-300E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; Right Angle; 300:1 Ratio; 56C; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter
Part #
53070
BDI #
172350
Details
8890.22551883
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/RFWA752-300E-B5-G/p/172350
Your Price
$ 8,890.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
114.804
EAN
0781711530702
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
56C
Input Type
Right C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.8
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2200Lbs
Base Included
No
Input Rating value plus um
1.72HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
12500In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
RFWA752-300-B5-G
Manufacturer Internal Number
53070
Weight / LBS
270
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 56C; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter
Nominal Center Distance
5.16 Inch | 131.064 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Overall Height
13.75 Inch | 349.25 Millimeter
Output Shaft Length
4.16 Inch | 105.664 Millimeter
Base to Center of Output Shaft
8.44 Inch | 214.376 Millimeter
Overall Width
18.53 Inch | 470.662 Millimeter
Center Distance
5.16 Inch | 131.064 Millimeter
Base to Center of Input Shaft
3.28 Inch | 83.312 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Overall Length
19.78 Inch | 502.412 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh