Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg SS-BMQ824-50-L-56
23661589 Right Angle Shafts 

GROVE GEAR GROVE GEAR

SS-BMQ824-50-L-56

Description

SS-BMQ824-50-L-56 WORM GEAR REDUCER ; NON-RETURNABLE 50:1 SS QUILL I/P

Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; SS-BMQ Series; 5/8" Input Shaft Diameter

Part #

S243000900

BDI #
23661589

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2938.5459439500005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,938.55 / each
$ 3,378.33 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
25.401
EAN
0690310098431
Product Group - BDI
M02282
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
SS-BMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.137HP
Housing Material And Finish
316 Stainless Steel
Output Torque
1432In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S243000900
Weight / LBS
56
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; SS-BMQ Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Center Distance
2.375 Inch | 60.325 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Width
7.625 Inch | 193.675 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
8.32 Inch | 211.328 Millimeter
Overall Height
8.125 Inch | 206.375 Millimeter
Output Shaft Length
2.66 Inch | 67.564 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Base to Center of Input Shaft
4.875 Inch | 123.825 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh