https://www.bdiexpress.com/medias/INDGRVRDCRXX-SS-HMQ-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MjV8aW1hZ2UvanBlZ3xhRFZpTDJnNFlpOHhNRE0xTlRFM09UVTROVFUyTmk5SlRrUkhVbFpTUkVOU1dGaGZVMU5mU0UxUlgwaGZNekF3ZURNd01DNXFjR2N8Y2I1MjZkODk2M2NhOTIxOWU0NDI4N2I2NjM5ZjE0MjFhZGIyNDVmMTkzZGFlYmZkNTI5MjYwNWM4YjdkZTNkOQ
GROVE GEAR
GROVE GEAR
SS-HMQ818-30-H1-56-16
GROVE GEAR GROVE GEAR
Description
SS-HMQ818-30-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 1.75" MOTORIZED QUILL I/P
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 18 Series
Part #
S183046316
BDI #
21495857
Details
2800.85056917
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SS-HMQ818-30-H1-56-16/p/21495857
Your Price
$ 2,800.85 / each
$ 3,220.02 / each BDIExpress
$ 3,220.02 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.34
EAN
0690310097151
Product Group - BDI
M02282
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58.3
Gearing
Worm
Manufacturer's Series
18
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1255Lbs
Base Included
No
Input Rating value plus um
0.741HP
Housing Material And Finish
Polished 316 Stainless Steel
Output Torque
614In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 18 Series
Overall Length
7.32 Inch | 185.928 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Overall Width
6.497 Inch | 165.024 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Height
7.058 Inch | 179.273 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh