Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg SSHERA35EK 15.60 56C KLS
23688043 Right Angle Shafts 

HUB CITY HUB CITY

SSHERA35EK 15.60 56C KLS

Description

SSHERA35EK 15.60 56C KLS WORM GEAR REDCR ; NON-RETURNABLE

Speed Reducer; Right Angle; 15.60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA35 Series; 5/8" Input Shaft Diameter

Part #

0250-61103

BDI #
23688043

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3842.97818704 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,842.98 / each
$ 5,486.73 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
15.876
EAN
0662961038401
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
15.60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
112.2
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
112
Gearing
Helical-Hypoid
Manufacturer's Series
HERA35
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1500Lbs
Base Included
No
Input Rating value plus um
2.18HP
Housing Material And Finish
Stainless Steel
Output Torque
1100In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | 90 Percentage Efficieny
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Hypoid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-61103
Weight / LBS
35
Long Description
Speed Reducer; Right Angle; 15.60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA35 Series; 5/8" Input Shaft Diameter
Overall Width
11.22 Inch | 285 Millimeter
Base to Center of Output Shaft
2.062 Inch | 52.375 Millimeter
Overall Length
8.69 Inch | 220.726 Millimeter
Base to Center of Input Shaft
4.571 Inch | 116.103 Millimeter
Center Distance
2.509 Inch | 63.729 Millimeter
Nominal Center Distance
2.509 Inch | 63.729 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Height
7.876 Inch | 200.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh