https://www.bdiexpress.com/medias/INDHUBSPDRED-SSHERA-ES-56C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDV8aW1hZ2UvanBlZ3xhR0V4TDJnNE9TODVPREV5TkRFM05UYzJPVGt3TDBsT1JFaFZRbE5RUkZKRlJGOVRVMGhGVWtGZlJWTmZOVFpEWHpNd01IZ3pNREF1YW5CbnxlZTZlN2YyMGE1MDVkNzZhZDhkMjBhYzQ4MGVkOWQ2OTgwZTBhODcwNGFmODVmYTQyNTkxOWZhODQzYmZjMzQy
HUB CITY
HUB CITY
SSHERA35ES 19.93 56C .750
HUB CITY HUB CITY
Description
SSHERA35ES 19.93 56C .750 WORM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 19.93:1 Ratio; 56C; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; HERA35 Series; 5/8" Input Shaft Diameter
Part #
0250-56804
BDI #
21437449
Details
3842.97818704
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SSHERA35ES-19-93-56C-750/p/21437449
Your Price
$ 3,842.98 / each
$ 5,486.73 / each BDIExpress
$ 5,486.73 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
15.88
EAN
0662798939759
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
19.93:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.75HP
Nominal Max Output RPM
88
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
HERA35
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.75HP
Housing Material And Finish
Cast Iron
Output Torque
1100In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 19.93:1 Ratio; 56C; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; HERA35 Series; 5/8" Input Shaft Diameter
Overall Length
8.7 Inch | 220.98 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Nominal Center Distance
2.509 Inch | 63.729 Millimeter
Output Bore
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
2.062 Inch | 52.375 Millimeter
Center Distance
2.509 Inch | 63.729 Millimeter
Base to Center of Input Shaft
4.571 Inch | 116.103 Millimeter
Overall Height
7.881 Inch | 200.177 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh