HUB CITY
HUB CITY
SSHERA35ES 58.33 56C 1.438
HUB CITY HUB CITY
Description
SSHERA35ES 58.33 56C 1.438 WORM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 58.33:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; SSHERA35 Series; 5/8" Input Shaft Diameter
Part #
0250-56856
BDI #
21437455
Details
3490.53359683
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SSHERA35ES-58-33-56C-1-438/p/21437455
Your Price
$ 3,490.53 / each
$ 4,983.54 / each BDIExpress
$ 4,983.54 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
15.88
EAN
0662798940274
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
58.33:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
30
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
10.3
Gearing
Worm
Manufacturer's Series
SSHERA35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1500Lbs
Base Included
No
Input Rating value plus um
0.58HP
Housing Material And Finish
316 Stainless Steel
Output Torque
1100In-Lbs
Fan Cooling
No
Other Features
High-Efficiency | Sleeve Type Hollow Bore
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
94027
Weight / LBS
35
Long Description
Speed Reducer; Right Angle; 58.33:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; SSHERA35 Series; 5/8" Input Shaft Diameter
Overall Height
7.881 Inch | 200.177 Millimeter
Overall Length
8.69 Inch | 220.726 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Base to Center of Input Shaft
4.571 Inch | 116.103 Millimeter
Center Distance
2.509 Inch | 63.729 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
2.062 Inch | 52.375 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Nominal Center Distance
2.509 Inch | 63.729 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh