HUB CITY
HUB CITY
SSHERA45AS 19.50 (26) 1.438
HUB CITY HUB CITY
Description
SSHERA45AS 19.50 (26) 1.438 WRM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 19.50:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Bevel; HERA45 Series; 3/4" Input Shaft Diameter
Part #
0250-57572
BDI #
23686818
Details
5132.20578726
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SSHERA45AS-19-50-(26)-1-438/p/23686818
Your Price
$ 5,132.21 / each
$ 7,327.38 / each BDIExpress
$ 7,327.38 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
21.772
EAN
0662798947389
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
19.50:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
89.7
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
90
Gearing
Helical-Bevel
Manufacturer's Series
HERA45
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1800Lbs
Base Included
No
Input Rating value plus um
4.11HP
Housing Material And Finish
Machine Polished 316 Stainless Steel
Output Torque
2600In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Over-Sized Bearings | 90 Percentage Efficieny
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-57572
Weight / LBS
48
Long Description
Speed Reducer; Right Angle; 19.50:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Bevel; HERA45 Series; 3/4" Input Shaft Diameter
Output Bore
1.438 Inch | 36.525 Millimeter
Input Shaft Length
2.81 Inch | 71.374 Millimeter
Center Distance
3.263 Inch | 82.88 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Nominal Center Distance
3.263 Inch | 82.88 Millimeter
Overall Length
11.19 Inch | 284.226 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
6.25 Inch | 158.75 Millimeter
Overall Height
6.938 Inch | 176.225 Millimeter
Base to Center of Input Shaft
5.763 Inch | 146.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh