BOSTON GEAR
BOSTON GEAR
UTR075-016-0-RM075-28
BOSTON GEAR BOSTON GEAR
Description
UTR075-016-0-RM075-28 PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Right Angle; 16:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; UTR Series
Part #
42-314278-C674
BDI #
851100
Details
7747.63175429
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/UTR075-016-0-RM075-28/p/851100
Your Price
$ 7,747.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
5.035
EAN
0781711218952
Product Group - BDI
M02282
Tradename
ULTRATRUE 90
Reducer Type
Right Angle
Nominal Ratio
16:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
109.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
UTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
10.58218
Long Description
Speed Reducer; Right Angle; 16:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; UTR Series
Overall Length
7.104 Inch | 180.442 Millimeter
Overall Height
7.241 Inch | 183.926 Millimeter
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Output Shaft Length
1.378 Inch | 35 Millimeter
Overall Width
3.543 Inch | 90 Millimeter
Bolt Hole Diameter
0.276 Inch | 7 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh