BOSTON GEAR
BOSTON GEAR
WA726-300-G
BOSTON GEAR BOSTON GEAR
Description
WA726-300-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Speed Reducer; Right Angle; 300:1 Ratio; Right Hand Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Part #
52263
BDI #
171651
Details
3010.24747729
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/WA726-300-G/p/171651
Your Price
$ 3,010.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
23.179
EAN
0781711522639
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
Not Applicable
Input Type
Right Hand
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.8
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1000Lbs
Base Included
No
Input Rating value plus um
0.37HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1950In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
WA726-300-G
Manufacturer Internal Number
52263
Weight / LBS
55
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; Right Hand Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Overall Height
8 Inch | 203.2 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
9.53 Inch | 242.062 Millimeter
Output Shaft Length
2.63 Inch | 66.802 Millimeter
Base to Center of Output Shaft
5.06 Inch | 128.524 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Length
11.09 Inch | 281.686 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Input Shaft
2.44 Inch | 61.976 Millimeter
Input Shaft Length
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh