BOSTON GEAR
BOSTON GEAR
WC760-300E-G
BOSTON GEAR BOSTON GEAR
Description
WC760-300E-G WORM SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; Right Angle; 300:1 Ratio; Right Hand Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 7/8" Input Shaft Diameter
Part #
52581
BDI #
171926
Details
11821.00684795
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/WC760-300E-G/p/171926
Your Price
$ 11,821.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
142.927
EAN
0781711525814
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
Not Applicable
Input Type
Right Hand
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.8
Gearing
Worm
Manufacturer's Series
700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2400Lbs
Base Included
No
Input Rating value plus um
2.45HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
18500In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
WC760-300-G
Manufacturer Internal Number
52581
Weight / LBS
298
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; Right Hand Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 7/8" Input Shaft Diameter
Nominal Center Distance
6 Inch | 152.4 Millimeter
Input Shaft Length
2.31 Inch | 58.674 Millimeter
Base to Center of Input Shaft
12.5 Inch | 317.5 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
6.5 Inch | 165.1 Millimeter
Overall Height
19.94 Inch | 506.476 Millimeter
Output Shaft Length
4.56 Inch | 115.824 Millimeter
Center Distance
6 Inch | 152.4 Millimeter
Output Shaft Diameter
2.25 Inch | 57.15 Millimeter
Overall Width
15.88 Inch | 403.352 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
21.82 Inch | 554.228 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh