Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WA20 DRN63M4 10.25:1 https://www.bdiexpress.com/medias/INDSEWGRMTRX-25169627-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NDl8aW1hZ2UvanBlZ3xhRE0zTDJnMk1TOHhNRFF3TVRFek16ZzROelV4T0M5SlRrUlRSVmRIVWsxVVVsaGZNalV4TmprMk1qZGZNekF3ZURNd01DNXFjR2N8MmIwNmZmZGRmN2Y0NjUzYzVkZjhhZDBmZjZhOTAzZTU4NDgxMDFhYTc5NjY0MzhkNTUxNDA2ZjE5ODRiOGVjMw
25169627 Reducers & Gearmotors 

SEW EURODRIVE SEW EURODRIVE

WA20 DRN63M4 10.25:1

Description

WA20 DRN63M4 10.25:1 SPIROPLAN GEARMOTOR ; 5AA.01.3727-D01

Gear Motor; Spiroplan; Right Angle; 10.25:1 Ratio; Hollow Shaft; 4 Pole; Energy-Efficient AC Motor; 63 Motor Frame Size; Medium Length

Part #

WA20 DRN63M4 10.25:1

BDI #
25169627

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
SEW EURODRIVE
Minimum Buy Quantity
N/A
UNSPSC
20101617
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8501.40.20.20
Noun
Gear Motor
Manufacturer URL
Product Detail
Gear Motor
Product Specification
Spiroplan; Right Angle; 10.25:1 Ratio; Hollow Shaft; 4 Pole; Energy-Efficient AC Motor; 63 Motor Frame Size; Medium Length
Long Description
Gear Motor; Spiroplan; Right Angle; 10.25:1 Ratio; Hollow Shaft; 4 Pole; Energy-Efficient AC Motor; 63 Motor Frame Size; Medium Length