HUB CITY
HUB CITY
263 10/1 R WR 1.500
HUB CITY HUB CITY
Description
263 10/1 R WR 1.500 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 260PCX Series; 3/4" Input Shaft Diameter
Part #
0230-07157
BDI #
23693039
Details
2669.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/263-10-1-R-WR-1-500/p/23693039
Your Price
$ 2,669.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
19.504
EAN
0662961815903
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
175
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
260PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
5HP
Housing Material And Finish
Cast Iron
Output Torque
1485In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-07157
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 260PCX Series; 3/4" Input Shaft Diameter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Width
6.6 Inch | 167.64 Millimeter
Overall Length
10.4 Inch | 264.16 Millimeter
Base to Center of Input Shaft
5.564 Inch | 141.326 Millimeter
Center Distance
2.626 Inch | 66.7 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Bore
1.5 Inch | 38.1 Millimeter
Overall Height
9.03 Inch | 229.362 Millimeter
Base to Center of Output Shaft
2.938 Inch | 74.625 Millimeter
Input Shaft Length
2.36 Inch | 59.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

