https://www.bdiexpress.com/medias/INDXXXBUSHXX-TL-2BLT-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Njh8aW1hZ2UvanBlZ3xhREppTDJobE1DOHhNREk1T0RRM09EZzROamswTWk5SlRrUllXRmhDVlZOSVdGaGZWRXhmTWtKTVZGOUxWMTh6TURCNE16QXdMbXB3Wnd8ZDlhZDJjYzUxMGU3ZDM5ODg2Y2E2MjZjZGFkMDM4OTdhYjk3NzlmNGY5ZWFhMTU3MTZhOGEwYWEwMzQ1MzU2NQ
https://www.bdiexpress.com/medias/INDXXXBUSHXX-TL-2BLT-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Njh8aW1hZ2UvanBlZ3xhREppTDJobE1DOHhNREk1T0RRM09EZzROamswTWk5SlRrUllXRmhDVlZOSVdGaGZWRXhmTWtKTVZGOUxWMTh6TURCNE16QXdMbXB3Wnd8ZDlhZDJjYzUxMGU3ZDM5ODg2Y2E2MjZjZGFkMDM4OTdhYjk3NzlmNGY5ZWFhMTU3MTZhOGEwYWEwMzQ1MzU2NQ
B & B MANUFACTURING
B & B MANUFACTURING
1108 X 15MM
B & B MANUFACTURING B & B MANUFACTURING
Description
1108X15MM TAPER LOCK BUSHING ; 1108 BUSHING 15MM BORE STEEL
Shaft Bushing; 15MM Bore; 38.379MM Outside Diameter; 22.225MM Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing
Part #
1108X15MM
BDI #
22694456
Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1108-X-15MM/p/22694456
Your Price
$ 16.48 / each
$ 17.00 / each BDIExpress
$ 17.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.096
EAN
0195057290051
Product Group - BDI
M02194
Bushing Series
1108
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.21
Long Description
Shaft Bushing; 15MM Bore; 38.379MM Outside Diameter; 22.225MM Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
1.511 Inch | 38.379 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

