https://www.bdiexpress.com/medias/INDXXXBUSHXX-TL-2BLT-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Njh8aW1hZ2UvanBlZ3xhREppTDJobE1DOHhNREk1T0RRM09EZzROamswTWk5SlRrUllXRmhDVlZOSVdGaGZWRXhmTWtKTVZGOUxWMTh6TURCNE16QXdMbXB3Wnd8ZDlhZDJjYzUxMGU3ZDM5ODg2Y2E2MjZjZGFkMDM4OTdhYjk3NzlmNGY5ZWFhMTU3MTZhOGEwYWEwMzQ1MzU2NQ
https://www.bdiexpress.com/medias/INDXXXBUSHXX-TL-2BLT-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Njh8aW1hZ2UvanBlZ3xhREppTDJobE1DOHhNREk1T0RRM09EZzROamswTWk5SlRrUllXRmhDVlZOSVdGaGZWRXhmTWtKTVZGOUxWMTh6TURCNE16QXdMbXB3Wnd8ZDlhZDJjYzUxMGU3ZDM5ODg2Y2E2MjZjZGFkMDM4OTdhYjk3NzlmNGY5ZWFhMTU3MTZhOGEwYWEwMzQ1MzU2NQ
B & B MANUFACTURING
B & B MANUFACTURING
1210 X 1
B & B MANUFACTURING B & B MANUFACTURING
Description
1210X1 TAPER LOCK BUSHING ; 1210 BUSHING 1" FINISH BORE STEEL
Shaft Bushing; 1" Bore; 1-7/8" Outside Diameter; 1" Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing
Part #
1210X1
BDI #
22697416
Details
19.57
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1210-X-1/p/22697416
Your Price
$ 19.57 / each
$ 20.00 / each BDIExpress
$ 20.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.202
EAN
0195057290358
Product Group - BDI
M02194
Bushing Series
1210
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.45
Long Description
Shaft Bushing; 1" Bore; 1-7/8" Outside Diameter; 1" Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

