DODGE
DODGE
1310 X 1/2-NK SS
DODGE DODGE
Description
1310 X 1/2-NK SS TL BUSHING
1/2" Bore; 2" Outside Diameter; 1" Length Thru Bore; 1310 Bushing Series; No Keyway; Taper Lock Bushing
Part #
119414
BDI #
256890
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
189.29075571
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1310-X-1-2-NK-SS/p/256890
Your Price
$ 189.29 / each
$ 346.00 / each BDIExpress
$ 346.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.363
EAN
0782475578566
Product Group - BDI
M02194
Bushing Series
1310
Keyway Yes/No
No
Bushing Style
Taper Lock
Other Features
Stainless Steel
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1310 X 1/2 STNLSS NK
Manufacturer Internal Number
119414
Weight / LBS
0.8
Long Description
1/2" Bore; 2" Outside Diameter; 1" Length Thru Bore; 1310 Bushing Series; No Keyway; Taper Lock Bushing
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh