MASTERDRIVE
MASTERDRIVE
1615-1
MASTERDRIVE MASTERDRIVE
Description
1615-1 TAPER BUSHING ; 1 BORE
1" Bore; 2-1/4" Outside Diameter; 1-1/2" Length Thru Bore; 1615 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
2105009902
BDI #
649283

Details
23.7518
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1615-1/p/649283
Your Price
$ 23.75 / each
$ 25.30 / each BDIExpress
$ 25.30 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.545
EAN
0806372028846
Product Group - BDI
M02194
Bushing Series
1615
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
1615-1
Weight / LBS
1.2
Long Description
1" Bore; 2-1/4" Outside Diameter; 1-1/2" Length Thru Bore; 1615 Bushing Series; Keyway; Taper Lock Bushing Style
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh