Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

44-523 https://www.bdiexpress.com/medias/INDMDAADAPTX-BUSH-BRNZ-44524-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2OHxpbWFnZS9qcGVnfGFHRTVMMmd6Tnk4eE1UQTJPRFEzTlRBNE1EY3pOQzlKVGtSTlJFRkJSRUZRVkZoZlFsVlRTRjlDVWs1YVh6UTBOVEkwWHpNd01IZ3pNREF1YW5CbnwxMjM5ZTQ2ZjJhOWFmNDBhOWYwZWFkMjA0Y2M2NjQ0MDgwMGI3NWQwNGRjZjYzMjljN2YzZGIzOGRiNmU1MjBm
21447291 Bushings 

MIDLAND METAL MIDLAND METAL

44-523

Description

44-523 HEX BUSHING ; 1-1/2 X 1 M X F BRONZE

Bushing; 2.08" Hex; 0.4" Length; Bronze

Part #

44523

BDI #
21447291

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

40.17 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 40.17 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MIDLAND INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.28
Product Group - BDI
F02172
Noun
Bushing
Manufacturer URL
https://midlandindustries.com
Product Detail
Bushing
Product Specification
Bushing; 2.08" Hex; 0.4" Length; Bronze
Long Description
Bushing; 2.08" Hex; 0.4" Length; Bronze