DODGE
DODGE
4535 X 3-15/16 KW
DODGE DODGE
Description
4535 X 3-15/16 KW TL BUSHING
Shaft Bushing; Taper Lock; 3-15/16" Bore; 6-3/8" Outside Diameter; 3-1/2" Length Thru Bore; 4535 Bushing Series; Keyway; Steel
Part #
114797
BDI #
25176076

Details
434.66
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4535-X-3-15-16-KW/p/25176076
Your Price
$ 434.66 / each
$ 435.00 / each BDIExpress
$ 435.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
8.83
EAN
0782475382613
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Shaft Bushing
Product Specification
Taper Lock; 3-15/16" Bore; 6-3/8" Outside Diameter; 3-1/2" Length Thru Bore; 4535 Bushing Series; Keyway; Steel
Long Description
Shaft Bushing; Taper Lock; 3-15/16" Bore; 6-3/8" Outside Diameter; 3-1/2" Length Thru Bore; 4535 Bushing Series; Keyway; Steel