MASTERDRIVE
MASTERDRIVE
4545-105MM
MASTERDRIVE MASTERDRIVE
Description
4545-105MM TAPER BUSHING ; 105MM BORE
105MM Bore; 161.925MM Outside Diameter; 114.3MM Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
2105009829
BDI #
652284

Details
265.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4545-105MM/p/652284
Your Price
$ 265.74 / each
$ 266.00 / each BDIExpress
$ 266.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
13.62
EAN
0806372029867
Product Group - BDI
M02194
Bushing Series
4545
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
4545-105MM
Weight / LBS
30
Long Description
105MM Bore; 161.925MM Outside Diameter; 114.3MM Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter
Bore
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh