Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CLAMPEX KTR 203 65X95 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25182686-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NDJ8aW1hZ2UvanBlZ3xhREZqTDJobVlTOHhNREk1TkRZd05qWTFPVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RJMk9EWmZNekF3ZURNd01DNXFjR2N8MGY4NjQxMDJlZWYyYWRiN2Q1OTQ1OTVmODkwOWU3ZDYwNjFiOTk3ZWM2Njc4ZTk1OTY3YWM3ZDUxN2I3MDkzMw
25182686 Bushings 

KTR KTR

CLAMPEX KTR 203 65X95

Description

KTR CLAMPEX KTR 203 65X95

Keyless Bushing; 65MM Bore; 95MM Outside Diameter; 41MM Length Thru Bore; 8 M8 X 35 Clamping Screw

Part #

CLAMPEX KTR 203 65X95

BDI #
25182686

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
KTR
Manufacturer Name
KTR KUPPLUNGSTECHNIK GmbH
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Keyless
Manufacturer URL
https://www.ktr.com
Product Detail
Keyless Bushing
Product Specification
65MM Bore; 95MM Outside Diameter; 41MM Length Thru Bore; 8 M8 X 35 Clamping Screw
Long Description
Keyless Bushing; 65MM Bore; 95MM Outside Diameter; 41MM Length Thru Bore; 8 M8 X 35 Clamping Screw