BANDO
BANDO
D 7/16
BANDO BANDO
Description
D 7/16 QD BUSHING
7/16" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; D Bushing Series; Keyway; QD Bushing
Part #
D 7/16
BDI #
145182
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/D-7-16/p/145182
Your Price
$ 13.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.272
EAN
0649717904692
Product Group - BDI
M02194
Bushing Series
D
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | 3/4 Inch Taper per Foot
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
0.4
Long Description
7/16" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; D Bushing Series; Keyway; QD Bushing
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


