https://www.bdiexpress.com/medias/INDXXXXXXXXX-25190744-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNzJ8aW1hZ2UvanBlZ3xhRGs0TDJnek9DOHhNREk1TkRnM05EZzJOVFk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RBM05EUmZNekF3ZURNd01DNXFjR2N8ODU4OGI3NzFhMmVmZGMyNTJiOWYwMjc1NWM4NTM2NTA0MjljNjY3NWM3Nzg2NDhmOGE1YWU3OTdhNDg5YWNkOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25190744-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNzJ8aW1hZ2UvanBlZ3xhRGs0TDJnek9DOHhNREk1TkRnM05EZzJOVFk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RBM05EUmZNekF3ZURNd01DNXFjR2N8ODU4OGI3NzFhMmVmZGMyNTJiOWYwMjc1NWM4NTM2NTA0MjljNjY3NWM3Nzg2NDhmOGE1YWU3OTdhNDg5YWNkOA
ZERO-MAX
ZERO-MAX
ETP-ER-1-1/2
ZERO-MAX ZERO-MAX
Description
ETP-ER-1-1/2 SHAFT BUSHING ; STAINLESS STEEL
Keyless Bushing; 1-1/2" Bore; 46MM Outside Diameter; 84.5MM Flange Diameter; M16 Clamping Screw; Double-walled Hardened Steel Sleeve
Part #
ETP-ER1-1/2
BDI #
25177202
Details
1203.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/ETP-ER-1-1-2/p/25177202
Your Price
$ 1,203.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.83
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Keyless
Manufacturer URL
https://www.zero-max.com
Weight / LBS
1.85
Product Detail
Keyless Bushing
Product Specification
1-1/2" Bore; 46MM Outside Diameter; 84.5MM Flange Diameter; M16 Clamping Screw; Double-walled Hardened Steel Sleeve
Long Description
Keyless Bushing; 1-1/2" Bore; 46MM Outside Diameter; 84.5MM Flange Diameter; M16 Clamping Screw; Double-walled Hardened Steel Sleeve
