https://www.bdiexpress.com/medias/INDXXXXXXXXX-25190744-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNzJ8aW1hZ2UvanBlZ3xhRGs0TDJnek9DOHhNREk1TkRnM05EZzJOVFk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RBM05EUmZNekF3ZURNd01DNXFjR2N8ODU4OGI3NzFhMmVmZGMyNTJiOWYwMjc1NWM4NTM2NTA0MjljNjY3NWM3Nzg2NDhmOGE1YWU3OTdhNDg5YWNkOA
ZERO-MAX
ZERO-MAX
ETP-ER30
ZERO-MAX ZERO-MAX
Description
ETP-ER30 STAINLES STEEL BUSHING ; 30MM ID 36MM OD 54MM OAL
Keyless Bushing; 30MM Bore; 36MM Outside Diameter; 64.5MM Flange Diameter; M10 Clamping Screw; Double-walled Hardened Steel Sleeve
Part #
ETP-ER30
BDI #
25190744
Details
763.99071466
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/ETP-ER30/p/25190744
Your Price
$ 763.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.4
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Keyless
Manufacturer URL
https://www.zero-max.com
Weight / LBS
0.77
Product Detail
Keyless Bushing
Product Specification
30MM Bore; 36MM Outside Diameter; 64.5MM Flange Diameter; M10 Clamping Screw; Double-walled Hardened Steel Sleeve
Long Description
Keyless Bushing; 30MM Bore; 36MM Outside Diameter; 64.5MM Flange Diameter; M10 Clamping Screw; Double-walled Hardened Steel Sleeve