POWERDRIVE LLC
POWERDRIVE LLC
G-3/4
POWERDRIVE LLC POWERDRIVE LLC
Description
G-3/4 SPLIT TAPER BUSHING
3/4" Bore; 1-11/64" Outside Diameter; 1" Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing
Part #
G-3/4
BDI #
739154
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/G-3-4/p/739154
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.226
Product Group - BDI
M02194
Bushing Series
G
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID | Steel
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Manufacturer Item Number
G-3/4
Weight / LBS
0.5
Long Description
3/4" Bore; 1-11/64" Outside Diameter; 1" Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
1.172 Inch | 29.769 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


