Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G X 12MM-KW https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-G1-KW1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwOTF8aW1hZ2UvanBlZ3xhR1E0TDJneFlpOHhNRFEyT1RNd056UTRNakUwTWk5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5SE1WOUxWekZmTXpBd2VETXdNQzVxY0djfGE5M2EwMmYyYjFmMjQ0NGM5NzIyODNjYTZhMDg0MjQzMTllYTM0NjM0MTI0NWI4NmRiYTdkODc1YTBjYjI5MjY
22264982 Bushings 

DODGE DODGE

G X 12MM-KW

Description

G X 12MM-KW SPLIT TAPER BUSHING ; BUSH SIZE BUSH SIZE G X 12MM BORE

Shaft Bushing; 12MM Bore; 29.769MM Outside Diameter; 25.4MM Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing

Part #

471513

BDI #
22264982

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

21.290100000000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21.29 / each
$ 42.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.14
EAN
0782477473838
Product Group - BDI
M02194
Bushing Series
G
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 12MM Bore; 29.769MM Outside Diameter; 25.4MM Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.172 Inch | 29.769 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh