https://www.bdiexpress.com/medias/INDPCIBUSHNG-4BLT-SS-HEB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3OXxpbWFnZS9qcGVnfGFEZGlMMmhqWkM4eE1EYzJOamMwTXpVMk9EUXhOQzlKVGtSUVEwbENWVk5JVGtkZk5FSk1WRjlUVTE5SVJVSmZNekF3ZURNd01DNXFjR2N8NzdmMzU5OWFlOTAxNmYyZDZkZDgyYWUwNmJhZjYwOTQ3NmQ4NzhhMDRhMTQyMGU2MTZlNzU5NzgxNjM4MGIzMA
https://www.bdiexpress.com/medias/INDPCIBUSHNG-4BLT-SS-HEB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3OXxpbWFnZS9qcGVnfGFEZGlMMmhqWkM4eE1EYzJOamMwTXpVMk9EUXhOQzlKVGtSUVEwbENWVk5JVGtkZk5FSk1WRjlUVTE5SVJVSmZNekF3ZURNd01DNXFjR2N8NzdmMzU5OWFlOTAxNmYyZDZkZDgyYWUwNmJhZjYwOTQ3NmQ4NzhhMDRhMTQyMGU2MTZlNzU5NzgxNjM4MGIzMA
PCI
PCI
HEB25-2.2500-SS
PCI PCI
Description
HEB25-2.2500-SS TAPERED BUSHING ; HE25 STYLE 2.25" BORE SS
Bushing, Shaft; 2-1/4" Bore; 4-5/8" Outside Diameter; 1.055" Length Thru Bore; HE25 Bushing Series; Keyway; HE Bushing
Part #
HEB25-2.2500-SS
BDI #
22971484
Details
454.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/HEB25-2-2500-SS/p/22971484
Your Price
$ 454.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.101
EAN
0841946113665
Product Group - BDI
M00134
Bushing Series
HE25
Keyway Yes/No
Yes
Bushing Style
HE
Other Features
3IN Taper Per Foot | 300 Stainless Steel Material | 1.805IN Total Length | 3.938IN Bolt Circle Diameter | 4 Number Of Screws | 3/8IN Screw Size
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
4.631
Long Description
Bushing, Shaft; 2-1/4" Bore; 4-5/8" Outside Diameter; 1.055" Length Thru Bore; HE25 Bushing Series; Keyway; HE Bushing
Length Thru Bore
1.055 Inch | 26.797 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

