https://www.bdiexpress.com/medias/INDPCIBUSHNG-4BLT-SS-HEB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3OXxpbWFnZS9qcGVnfGFEZGlMMmhqWkM4eE1EYzJOamMwTXpVMk9EUXhOQzlKVGtSUVEwbENWVk5JVGtkZk5FSk1WRjlUVTE5SVJVSmZNekF3ZURNd01DNXFjR2N8NzdmMzU5OWFlOTAxNmYyZDZkZDgyYWUwNmJhZjYwOTQ3NmQ4NzhhMDRhMTQyMGU2MTZlNzU5NzgxNjM4MGIzMA
https://www.bdiexpress.com/medias/INDPCIBUSHNG-4BLT-SS-HEB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3OXxpbWFnZS9qcGVnfGFEZGlMMmhqWkM4eE1EYzJOamMwTXpVMk9EUXhOQzlKVGtSUVEwbENWVk5JVGtkZk5FSk1WRjlUVTE5SVJVSmZNekF3ZURNd01DNXFjR2N8NzdmMzU5OWFlOTAxNmYyZDZkZDgyYWUwNmJhZjYwOTQ3NmQ4NzhhMDRhMTQyMGU2MTZlNzU5NzgxNjM4MGIzMA
PCI
PCI
HEB25-35MM-SS
PCI PCI
Description
HEB25-35MM-SS TAPERED BUSHING ; HE25 STYLE 35MM BORE - STAINLESS STEEL
Bushing, Shaft; 35MM Bore; 117.475MM Outside Diameter; 26.797MM Length Thru Bore; HE25 Bushing Series; Keyway; HE Bushing
Part #
HEB25-35MM-SS
BDI #
22971498
Details
454.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/HEB25-35MM-SS/p/22971498
Your Price
$ 454.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.689
EAN
0841946113733
Product Group - BDI
M00134
Bushing Series
HE25
Keyway Yes/No
Yes
Bushing Style
HE
Other Features
3IN Taper Per Foot | 300 Stainless Steel Material | 45.847MM Total Length | 100.025MM Bolt Circle Diameter | 4 Number Of Screws | 3/8IN Screw Size
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
5.928
Long Description
Bushing, Shaft; 35MM Bore; 117.475MM Outside Diameter; 26.797MM Length Thru Bore; HE25 Bushing Series; Keyway; HE Bushing
Length Thru Bore
1.055 Inch | 26.797 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

