Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HEB30-1.5000-SS https://www.bdiexpress.com/medias/INDPCIBUSHNG-4BLT-SS-HEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ3MTl8aW1hZ2UvanBlZ3xhR1psTDJnNU1pODVPRFV4TURJd01EZ3pNak13TDBsT1JGQkRTVUpWVTBoT1IxODBRa3hVWDFOVFgwaEZRbDh6TURCNE16QXdMbXB3Wnd8MTQyMjc1ZjI5YTQ3MTg0MzhmMTZjY2Y3OGM3MmM5ZTBlZmVkMWUyNjkwOTU1YWIxNjQ2NDdlY2VkZDI0ZDQ3Zg
22971512 Bushings 

PCI PCI

HEB30-1.5000-SS

Description

HEB30-1.5000-SS TAPERED BUSHING ; HE30 STYLE 1.5" BORE SS

Bushing, Shaft; 1-1/2" Bore; 5-5/8" Outside Diameter; 1.325" Length Thru Bore; HE30 Bushing Series; Keyway; HE Bushing

Part #

HEB30-1.5000-SS

BDI #
22971512

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

695.2614888 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 695.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
PCI
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
4.811
EAN
0841946113801
Product Group - BDI
M00134
Bushing Series
HE30
Keyway Yes/No
Yes
Bushing Style
HE
Other Features
3IN Taper Per Foot | 300 Stainless Steel Material | 2.2IN Total Length | 4.688IN Bolt Circle Diameter | 4 Number Of Screws | 1/2IN Screw Size
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
10.606
Long Description
Bushing, Shaft; 1-1/2" Bore; 5-5/8" Outside Diameter; 1.325" Length Thru Bore; HE30 Bushing Series; Keyway; HE Bushing
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.325 Inch | 33.655 Millimeter
Outside Diameter
5.625 Inch | 142.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh