https://www.bdiexpress.com/medias/INDPCIBUSHNG-4BLT-SS-HEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ3MTl8aW1hZ2UvanBlZ3xhR1psTDJnNU1pODVPRFV4TURJd01EZ3pNak13TDBsT1JGQkRTVUpWVTBoT1IxODBRa3hVWDFOVFgwaEZRbDh6TURCNE16QXdMbXB3Wnd8MTQyMjc1ZjI5YTQ3MTg0MzhmMTZjY2Y3OGM3MmM5ZTBlZmVkMWUyNjkwOTU1YWIxNjQ2NDdlY2VkZDI0ZDQ3Zg
PCI
PCI
HEB35-2.2500-SS
PCI PCI
Description
HEB35-2.2500-SS TAPERED BUSHING ; HE35 STYLE 2.25" BORE SS
Bushing, Shaft; 2-1/4" Bore; 6-5/8" Outside Diameter; 1.905" Length Thru Bore; HE35 Bushing Series; Keyway; HE Bushing
Part #
HEB35-2.2500-SS
BDI #
22971568
Details
942.9537788000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/HEB35-2-2500-SS/p/22971568
Your Price
$ 942.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
7.367
EAN
0841946114082
Product Group - BDI
M00134
Bushing Series
HE35
Keyway Yes/No
Yes
Bushing Style
HE
Other Features
3IN Taper Per Foot | 300 Stainless Steel Material | 2.78IN Total Length | 5.563IN Bolt Circle Diameter | 4 Number Of Screws | 9/16IN Screw Size
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
16.242
Long Description
Bushing, Shaft; 2-1/4" Bore; 6-5/8" Outside Diameter; 1.905" Length Thru Bore; HE35 Bushing Series; Keyway; HE Bushing
Length Thru Bore
1.905 Inch | 48.387 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh