Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HEB35-2.8750-SS https://www.bdiexpress.com/medias/INDPCIBUSHNG-4BLT-SS-HEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ3MTl8aW1hZ2UvanBlZ3xhR1psTDJnNU1pODVPRFV4TURJd01EZ3pNak13TDBsT1JGQkRTVUpWVTBoT1IxODBRa3hVWDFOVFgwaEZRbDh6TURCNE16QXdMbXB3Wnd8MTQyMjc1ZjI5YTQ3MTg0MzhmMTZjY2Y3OGM3MmM5ZTBlZmVkMWUyNjkwOTU1YWIxNjQ2NDdlY2VkZDI0ZDQ3Zg
22971582 Bushings 

PCI PCI

HEB35-2.8750-SS

Description

HEB35-2.8750-SS TAPERED BUSHING ; HE35 STYLE 2.875" BORE SS

Bushing, Shaft; 2-7/8" Bore; 6-5/8" Outside Diameter; 1.905" Length Thru Bore; HE35 Bushing Series; Keyway; HE Bushing

Part #

HEB35-2.8750-SS

BDI #
22971582

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

942.9537788000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 942.95 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
PCI
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
6.459
EAN
0841946114150
Product Group - BDI
M00134
Bushing Series
HE35
Keyway Yes/No
Yes
Bushing Style
HE
Other Features
3IN Taper Per Foot | 300 Stainless Steel Material | 2.78IN Total Length | 5.563IN Bolt Circle Diameter | 4 Number Of Screws | 9/16IN Screw Size
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
14.239
Long Description
Bushing, Shaft; 2-7/8" Bore; 6-5/8" Outside Diameter; 1.905" Length Thru Bore; HE35 Bushing Series; Keyway; HE Bushing
Bore
2.875 Inch | 73.025 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter
Length Thru Bore
1.905 Inch | 48.387 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh