https://www.bdiexpress.com/medias/INDPCIBUSHNG-6BLT-SS-HEB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3OXxpbWFnZS9qcGVnfGFHVXpMMmhrTUM4eE1EYzJOamMwTXpZMk5qY3hPQzlKVGtSUVEwbENWVk5JVGtkZk5rSk1WRjlUVTE5SVJVSmZNekF3ZURNd01DNXFjR2N8ZTFjZGM0ZDUxNTY5OTE4NTdiYjg2ZTY5MTM2Mjg3YzNlY2Y1M2IwYjIwYTNkOWM5ZjExMTViYTg0MmZiYmE3OQ
https://www.bdiexpress.com/medias/INDPCIBUSHNG-6BLT-SS-HEB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3OXxpbWFnZS9qcGVnfGFHVXpMMmhrTUM4eE1EYzJOamMwTXpZMk5qY3hPQzlKVGtSUVEwbENWVk5JVGtkZk5rSk1WRjlUVTE5SVJVSmZNekF3ZURNd01DNXFjR2N8ZTFjZGM0ZDUxNTY5OTE4NTdiYjg2ZTY5MTM2Mjg3YzNlY2Y1M2IwYjIwYTNkOWM5ZjExMTViYTg0MmZiYmE3OQ
PCI
PCI
HEB45-4.0000-SS
PCI PCI
Description
HEB45-4.0000-SS TAPERED BUSHING ; HE45 STYLE 4" BORE SS
Bushing, Shaft; 4" Bore; 8-3/4" Outside Diameter; 1.95" Length Thru Bore; HE45 Bushing Series; Keyway; HE Bushing
Part #
HEB45-4.0000-SS
BDI #
22971652
Details
2695.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/HEB45-4-0000-SS/p/22971652
Your Price
$ 2,695.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
13.406
EAN
0841946114501
Product Group - BDI
M00134
Bushing Series
HE45
Keyway Yes/No
Yes
Bushing Style
HE
Other Features
3IN Taper Per Foot | 300 Stainless Steel Material | 3.2IN Total Length | 7.313IN Bolt Circle Diameter | 6 Number Of Screws | 5/8IN Screw Size
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
29.556
Long Description
Bushing, Shaft; 4" Bore; 8-3/4" Outside Diameter; 1.95" Length Thru Bore; HE45 Bushing Series; Keyway; HE Bushing
Length Thru Bore
1.95 Inch | 49.53 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

