Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P1  21/32 https://www.bdiexpress.com/medias/INDXXXBUSHXX-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NzB8aW1hZ2UvanBlZ3xhRE5sTDJnNE55OHhNRE13TXprNE1UQTVNamc1TkM5SlRrUllXRmhDVlZOSVdGaGZVMVJmUzFkZk16QXdlRE13TUM1cWNHY3w1NzU4ZjhiYTA2YzNmNWI1MzBjOGY4YjEyMWNjY2YwODk0NDE3N2RiMzQ4ZmVkZDY3NTA0OGIyYjI2NTQxYTg4
326459 Bushings 

BROWNING BROWNING

P1 21/32

Description

P1 21/32 SPLIT TAPER BUSHING ; NON-RETURNABLE

21/32" Bore; 1-15/16" Outside Diameter; 1.94" Length Thru Bore; P1 Bushing Series; Keyway; Split Taper Bushing Style

Part #

1069327

BDI #
326459

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

89.8469 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 89.85 / each
$ 89.85 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.771
EAN
0662289320257
Product Group - BDI
M02194
Bushing Series
P1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P1 21/32
Manufacturer Internal Number
1069327
Weight / LBS
1.68
Long Description
21/32" Bore; 1-15/16" Outside Diameter; 1.94" Length Thru Bore; P1 Bushing Series; Keyway; Split Taper Bushing Style
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Bore
0.656 Inch | 16.662 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh