Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P1 40MM https://www.bdiexpress.com/medias/INDXXXBUSHXX-ST2-KW2-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4M3xpbWFnZS9qcGVnfGFESmxMMmcwTnk4eE1EYzNNREEyTnpnME9USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlUxUXlYMHRYTWw4ek1EQjRNekF3TG1wd1p3fDVmMjg0YTU4ZWM0ZDRhNDMyNDY4NTI3NDhkZWUxODEyNmM2ODNjMWNlMGQ2NjQ4NWYwM2IxOWIzYTJmZGVjNGM
20458812 Bushings 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

P1 40MM

Description

P1 40MM TAPERED BUSHING ; 40MM BORE

Hub Locking Bushing; 3" Flange Diameter; 3/8" Flange Width; 1-15/16" Large Taper; 1-15/16" Length Thru Bore; 12" X 4 Keyway Size; 5/16 X 1" Capscrew Size; 3 Capscrew; 192IN/LBS Wrench Torque; 2-7/16" Bolt Circle

Part #

P1 40MM

BDI #
20458812

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

41.2 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 41.20 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31163217
Weight / Kilogram
0.59
EAN
0697950816968
Product Group - BDI
M02194
Noun
Bushing
Keyword String
Hub Locking Quick Disconnect Shaft
Product Detail
Hub Locking Bushing
Product Specification
3" Flange Diameter; 3/8" Flange Width; 1-15/16" Large Taper; 1-15/16" Length Thru Bore; 12" X 4 Keyway Size; 5/16 X 1" Capscrew Size; 3 Capscrew; 192IN/LBS Wrench Torque; 2-7/16" Bolt Circle
Long Description
Hub Locking Bushing; 3" Flange Diameter; 3/8" Flange Width; 1-15/16" Large Taper; 1-15/16" Length Thru Bore; 12" X 4 Keyway Size; 5/16 X 1" Capscrew Size; 3 Capscrew; 192IN/LBS Wrench Torque; 2-7/16" Bolt Circle