POWERDRIVE LLC
POWERDRIVE LLC
P2-1-5/8
POWERDRIVE LLC POWERDRIVE LLC
Description
P2-1-5/8 BUSHING ; 1-5/8IN BORE SPLIT TAPERED BUSHING
1-5/8" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Keyway; Split Taper Bushing
Part #
P2-1-5/8
BDI #
739751
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P2-1-5-8/p/739751
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.04
EAN
0637363078942
Product Group - BDI
M02194
Bushing Series
P2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Key on ID and OD | Steel
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
2.3
Long Description
1-5/8" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Keyway; Split Taper Bushing
Bore
1.625 Inch | 41.275 Millimeter
Length Thru Bore
2.94 Inch | 74.676 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


