Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QDBJS-1.7500-SS https://www.bdiexpress.com/medias/INDPCIBUSHNG-3BLT-SS-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU5MDh8aW1hZ2UvanBlZ3xhRFU0TDJnNU1DODVPRFV4TURJd01URTFPVGs0TDBsT1JGQkRTVUpWVTBoT1IxOHpRa3hVWDFOVFgxRkVYek13TUhnek1EQXVhbkJufGY1MzMxODM0YWM5ZTAzMjY4NTE0YjQ3MDhmOTlmZTNjYzZkYmU2OTE5NjUxZmFiMmM0YzFhODk2YzRhZTk4Y2U
22973528 Bushings 

PCI PCI

QDBJS-1.7500-SS

Description

QDBJS-1.7500-SS QUICK-DETACH BUSHING ; JS STYLE 1.75" BORE SS

Bushing, Shaft; 1-3/4" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing

Part #

QDBJS-1.7500-SS

BDI #
22973528

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1689.6275716200003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,689.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
PCI
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
11.218
EAN
0841946115874
Product Group - BDI
M02194
Bushing Series
JS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
24.732
Long Description
Bushing, Shaft; 1-3/4" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing
Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh