https://www.bdiexpress.com/medias/INDPCIBUSHNG-3BLT-SS-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxNXxpbWFnZS9qcGVnfGFHUmhMMmhpTmk4eE1EYzJOall6T1RNMk5qRTNOQzlKVGtSUVEwbENWVk5JVGtkZk0wSk1WRjlUVTE5UlJGOHpNREI0TXpBd0xtcHdad3xlNWQyOTYxNTU1OTY1OTFmMjVkM2U2ZDI1NzYwMWMxM2M5NWRlZGRhNzZlYTM5ZjkzN2Q1YzllZTRlZjEzYWMz
https://www.bdiexpress.com/medias/INDPCIBUSHNG-3BLT-SS-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxNXxpbWFnZS9qcGVnfGFHUmhMMmhpTmk4eE1EYzJOall6T1RNMk5qRTNOQzlKVGtSUVEwbENWVk5JVGtkZk0wSk1WRjlUVTE5UlJGOHpNREI0TXpBd0xtcHdad3xlNWQyOTYxNTU1OTY1OTFmMjVkM2U2ZDI1NzYwMWMxM2M5NWRlZGRhNzZlYTM5ZjkzN2Q1YzllZTRlZjEzYWMz
PCI
PCI
QDBJS-1.8750-SS
PCI PCI
Description
QDBJS-1.8750-SS QUICK-DETACH BUSHING ; JS STYLE 1.875" BORE SS
Bushing, Shaft; 1-7/8" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing
Part #
QDBJS-1.8750-SS
BDI #
22973530
Details
1730.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/QDBJS-1-8750-SS/p/22973530
Your Price
$ 1,730.40 / each
$ 1,731.00 / each BDIExpress
$ 1,731.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
11.061
EAN
0841946115881
Product Group - BDI
M02194
Bushing Series
JS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
24.385
Long Description
Bushing, Shaft; 1-7/8" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

