Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

326747 Bushings 

BROWNING BROWNING

S1 3 7/16

Description

S1 3 7/16 SPLIT TAPER BUSHING ; NON-RETURNABLE 3-7/16" BORE 4-5/8" OD

3-7/16" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Keyway; Split Taper Bushing Style

Part #

1080241

BDI #
326747

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

469.68 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 469.68 / each
$ 470.00 / each
BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
5.391
EAN
0662289111411
Product Group - BDI
M02194
Bushing Series
S1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S1 3 7/16
Manufacturer Internal Number
1080241
Weight / LBS
11.8
Long Description
3-7/16" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Keyway; Split Taper Bushing Style
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Length Thru Bore
4.38 Inch | 111.252 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh