MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SDS 2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SDS 2 QD BUSHING ; 2" BORE 2-3/16" OD 1-3/8" LTB
Shaft Bushing; 2" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; No Keyway; QD Bushing
Part #
SDS 2
BDI #
611140

Details
40.17
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SDS-2/p/611140
Your Price
$ 40.17 / each
$ 41.00 / each BDIExpress
$ 41.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.335
EAN
0697950037578
Product Group - BDI
M02194
Bushing Series
SDS
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Manufacturer Item Number
SDS 2
Weight / LBS
0.74
Long Description
Shaft Bushing; 2" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; No Keyway; QD Bushing
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh