BOSTON GEAR
BOSTON GEAR
SDSMPB-SG
BOSTON GEAR BOSTON GEAR
Description
SDSMPB-SG SHAFT BUSHING ; NON RETURNABLE
7/16" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; No Keyway; QD Bushing
Part #
F06234
BDI #
184692
Details
69.29999504999999
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SDSMPB-SG/p/184692
Your Price
$ 69.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.772
EAN
0884107238999
Product Group - BDI
M02194
Bushing Series
SDS
Keyway Yes/No
No
Bushing Style
QD
Other Features
Minimum Plain Bore
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SDSMPB-SG
Manufacturer Internal Number
F06234
Weight / LBS
1.7
Long Description
7/16" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; No Keyway; QD Bushing
Outside Diameter
2.187 Inch | 55.55 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh