Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SHL 60/V22 https://www.bdiexpress.com/medias/INDSKFXXXXXX-1306710-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNzB8aW1hZ2UvanBlZ3xhREkyTDJneU15OHhNREE1TURBeU5qQTNOREUwTWk5SlRrUlRTMFpZV0ZoWVdGaGZNVE13TmpjeE1GOHpNREI0TXpBd0xtcHdad3xkOTYxOGUxY2I3NWUxMjg1NTZkZDFhNzRiZWE4M2Y2YzUyM2UzNmM3MGExNzFlMzExNDhlYjk1MWY4NTVkZDVk
22783437 Bushings 

SKF SKF

SHL 60/V22

Description

SHL 60/V22 BUSHING ; SH BUSHING

Shaft Bushing; 60MM Bore; 65MM Outside Diameter; 89MM Flange Outside Diameter; 66.3MM Width; Concentric Locking

Part #

SHL 60/V22

BDI #
22783437

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

321.00920784 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 321.01 / each
$ 387.50 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.545
EAN
7316574596652
Product Group - BDI
M02194
Noun
Bushing
Manufacturer URL
Product Detail
Shaft Bushing
Product Specification
60MM Bore; 65MM Outside Diameter; 89MM Flange Outside Diameter; 66.3MM Width; Concentric Locking
Long Description
Shaft Bushing; 60MM Bore; 65MM Outside Diameter; 89MM Flange Outside Diameter; 66.3MM Width; Concentric Locking