TB WOODS
TB WOODS
SK 1 5/16 3/8 KS
TB WOODS TB WOODS
Description
SK 1 5/16 3/8 KS SHAFT BUSHING
1-5/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing Style
Part #
SK151638KS
BDI #
992945
Details
83.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SK-1-5-16-3-8-KS/p/992945
Your Price
$ 83.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.406
EAN
0698672701136
Product Group - BDI
M02194
Bushing Series
SK
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SK151638KS
Manufacturer Internal Number
SK151638KS
Weight / LBS
3.1
Long Description
1-5/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
2.812 Inch | 71.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


