Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SK X 1-11/16-KW https://www.bdiexpress.com/medias/INDDODBUSHXX-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MDB8aW1hZ2UvanBlZ3xhRFZoTDJnME5DOHhNRFEyT1RNd05qY3lPRFEzT0M5SlRrUkVUMFJDVlZOSVdGaGZVVVJmUzFkZk16QXdlRE13TUM1cWNHY3w5OWQ0OGUyZjI0MWJkMTlmMWQ0YTA5NDAxZWM3M2ViZjBjM2UyYzY5NzUyZTA0NGMyMjM2OWMyOWFkMzk3ZDEz
257290 Bushings 

DODGE DODGE

SK X 1-11/16-KW

Description

SK X 1-11/16-KW QD BUSHING ; 1-11/16" BORE 2-13/16" OD 1-15/16" LTB

1-11/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing

Part #

120432

BDI #
257290

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

66.95 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 66.95 / each
$ 67.00 / each
BDIExpress
QTY

Inventory

Total: 6

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.2
EAN
0782475100965
Product Group - BDI
M02194
Bushing Series
SK
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SK X 1 11/16-KW
Manufacturer Internal Number
120432
Weight / LBS
2.79
Long Description
1-11/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Outside Diameter
2.812 Inch | 71.425 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
1.688 Inch | 42.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh