https://www.bdiexpress.com/medias/INDPCIBUSHNG-2BLT-SS-TLB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzNTZ8aW1hZ2UvanBlZ3xhR0ptTDJnM01DODVPRFV4TURFNU9EZzJOakl5TDBsT1JGQkRTVUpWVTBoT1IxOHlRa3hVWDFOVFgxUk1RbDh6TURCNE16QXdMbXB3Wnd8MGEwNDZlODY3NThhZGVhYjRkNmJiZTc4YzRiNDBlMjQwMmZiNzI0MDI2MzVmNWJiYzk5N2JhNTc4MTYyYjZhZg
PCI
PCI
TLB1610-1.3750-SS
PCI PCI
Description
TLB1610-1.3750-SS TAPERED BUSHING ; 1610 STYLE 1.375" BORE SS
Bushing, Shaft; 1-3/8" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Part #
TLB1610-1.3750-SS
BDI #
22974238
Details
212.08921562
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/TLB1610-1-3750-SS/p/22974238
Your Price
$ 212.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.327
EAN
0841946118394
Product Group - BDI
M02194
Bushing Series
1610
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 1IN Total Length | 2.125IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.72
Long Description
Bushing, Shaft; 1-3/8" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh