https://www.bdiexpress.com/medias/INDPCIBUSHNG-2BLT-SS-TLB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzNTZ8aW1hZ2UvanBlZ3xhR0ptTDJnM01DODVPRFV4TURFNU9EZzJOakl5TDBsT1JGQkRTVUpWVTBoT1IxOHlRa3hVWDFOVFgxUk1RbDh6TURCNE16QXdMbXB3Wnd8MGEwNDZlODY3NThhZGVhYjRkNmJiZTc4YzRiNDBlMjQwMmZiNzI0MDI2MzVmNWJiYzk5N2JhNTc4MTYyYjZhZg
PCI
PCI
TLB3020-25MM-SS
PCI PCI
Description
TLB3020-25MM-SS TAPERED BUSHING ; 3020 STYLE 25MM BORE - STAINLESS STEEL
Bushing, Shaft; 25MM Bore; 107.95MM Outside Diameter; 50.8MM Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Part #
TLB3020-25MM-SS
BDI #
22974398
Details
584.99534283
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/TLB3020-25MM-SS/p/22974398
Your Price
$ 585.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
3.62
EAN
0841946119193
Product Group - BDI
M02194
Bushing Series
3020
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 50.8MM Total Length | 101.6MM Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
7.98
Long Description
Bushing, Shaft; 25MM Bore; 107.95MM Outside Diameter; 50.8MM Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh