https://www.bdiexpress.com/medias/INDPCIBUSHNG-3BLT-SS-TLB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5MHxpbWFnZS9qcGVnfGFEVXhMMmd3TkM4eE1EYzJOamsyTmpVNE56UXlNaTlKVGtSUVEwbENWVk5JVGtkZk0wSk1WRjlUVTE5VVRFSmZNekF3ZURNd01DNXFjR2N8MjdiZjQxYWFmZDU2ZWQwY2YzMzc3OWEyNDViN2ZmNDhkOWRmYTE4ODYyNmUyZDg4YzdlOWNhNDQxZTMwNDA2NA
https://www.bdiexpress.com/medias/INDPCIBUSHNG-3BLT-SS-TLB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5MHxpbWFnZS9qcGVnfGFEVXhMMmd3TkM4eE1EYzJOamsyTmpVNE56UXlNaTlKVGtSUVEwbENWVk5JVGtkZk0wSk1WRjlUVTE5VVRFSmZNekF3ZURNd01DNXFjR2N8MjdiZjQxYWFmZDU2ZWQwY2YzMzc3OWEyNDViN2ZmNDhkOWRmYTE4ODYyNmUyZDg4YzdlOWNhNDQxZTMwNDA2NA
PCI
PCI
TLB3535-3.5000-SS
PCI PCI
Description
TLB3535-3.5000-SS TAPERED BUSHING ; 3535 STYLE 3.5" BORE SS
Bushing, Shaft; 3-1/2" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Part #
TLB3535-3.5000-SS
BDI #
22974460
Details
1230.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/TLB3535-3-5000-SS/p/22974460
Your Price
$ 1,230.85 / each
$ 1,231.00 / each BDIExpress
$ 1,231.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
5.157
EAN
0841946119513
Product Group - BDI
M02194
Bushing Series
3535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 3.50IN Total Length | 4.828IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
11.369
Long Description
Bushing, Shaft; 3-1/2" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

