Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TLB4545-2.9375-SS https://www.bdiexpress.com/medias/INDPCIBUSHNG-3BLT-SS-TLB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzNTZ8aW1hZ2UvanBlZ3xhRFkyTDJnM015ODVPRFV4TURFNU9URTVNemt3TDBsT1JGQkRTVUpWVTBoT1IxOHpRa3hVWDFOVFgxUk1RbDh6TURCNE16QXdMbXB3Wnd8NjBlZTZlNTk1YzNiZDkxODA0ZDY1YmE5OGM4NmQ1ODJiOTY2NjcyNWVhNjY1MmZiMDY2YTI4YjUzZTViOGI5Yg
22974550 Bushings 

PCI PCI

TLB4545-2.9375-SS

Description

TLB4545-2.9375-SS TAPERED BUSHING ; 4545 STYLE 2.9375" BORE - SS

Bushing, Shaft; 2-15/16" Bore; 6-3/8" Outside Diameter; 4-1/2" Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing

Part #

TLB4545-2.9375-SS

BDI #
22974550

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4415.879684580001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,415.88 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
PCI
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
15.171
EAN
0841946119964
Product Group - BDI
M02194
Bushing Series
4545
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 4.50IN Total Length | 6.125IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
33.447
Long Description
Bushing, Shaft; 2-15/16" Bore; 6-3/8" Outside Diameter; 4-1/2" Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
6.375 Inch | 161.925 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh