Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

U1 4 1/2 https://www.bdiexpress.com/medias/INDXXXBUSHXX-ST2-KW2-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4M3xpbWFnZS9qcGVnfGFESmxMMmcwTnk4eE1EYzNNREEyTnpnME9USTBOaTlKVGtSWVdGaENWVk5JV0ZoZlUxUXlYMHRYTWw4ek1EQjRNekF3TG1wd1p3fDVmMjg0YTU4ZWM0ZDRhNDMyNDY4NTI3NDhkZWUxODEyNmM2ODNjMWNlMGQ2NjQ4NWYwM2IxOWIzYTJmZGVjNGM
612646 Bushings 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

U1 4 1/2

Description

U1 4 1/2 TAPERED BUSHING ; 4 1/2" BORE MST SERIES

Shaft Bushing; 4-1/2" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing

Part #

U1 4 1/2

BDI #
612646

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1379.8601 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,379.86 / each
$ 1,860.95 / each
BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
11.793
EAN
0697950137094
Product Group - BDI
M02194
Bushing Series
U1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
U1 4 1/2
Weight / LBS
40
Long Description
Shaft Bushing; 4-1/2" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
7.12 Inch | 180.848 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh