https://www.bdiexpress.com/medias/INDPCIBUSHNG-4BLT-SS-XTB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjl8aW1hZ2UvanBlZ3xhR1l6TDJnNE15OHhNREEzTmpZd05EQXdOalF6TUM5SlRrUlFRMGxDVlZOSVRrZGZORUpNVkY5VFUxOVlWRUpmTXpBd1dETXdNQzVxY0djfDUzNGIxMDU3NDk5MmEzODZhMTQ4MDgwNmJlNGRiOTU2YzAzZjEzZmQ4MTY2YTk3MTMxMjdkMDU1ODdhNWRiODQ
https://www.bdiexpress.com/medias/INDPCIBUSHNG-4BLT-SS-XTB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjl8aW1hZ2UvanBlZ3xhR1l6TDJnNE15OHhNREEzTmpZd05EQXdOalF6TUM5SlRrUlFRMGxDVlZOSVRrZGZORUpNVkY5VFUxOVlWRUpmTXpBd1dETXdNQzVxY0djfDUzNGIxMDU3NDk5MmEzODZhMTQ4MDgwNmJlNGRiOTU2YzAzZjEzZmQ4MTY2YTk3MTMxMjdkMDU1ODdhNWRiODQ
PRECISION PULLEY
PRECISION PULLEY
X150012
PRECISION PULLEY PRECISION PULLEY
Description
XTB15 X 3/4 CONV PULLEY BUSHING ; PXT15B 3/4IN W/BOLT
Shaft Bushing; Taper Lock; 3/4" Bore; 2-7/8" Outside Diameter; 1-1/8" Length Thru Bore; 4 Mounting Hole; 1/4" X 1" Screw; Cast Iron Material
Part #
X150012
BDI #
25111014
Details
58.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/X150012/p/25111014
Your Price
$ 58.71 / each
$ 59.00 / each BDIExpress
$ 59.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.45
Product Group - BDI
M00134
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Weight / LBS
0.7
Product Detail
Shaft Bushing
Product Specification
Taper Lock; 3/4" Bore; 2-7/8" Outside Diameter; 1-1/8" Length Thru Bore; 4 Mounting Hole; 1/4" X 1" Screw; Cast Iron Material
Long Description
Shaft Bushing; Taper Lock; 3/4" Bore; 2-7/8" Outside Diameter; 1-1/8" Length Thru Bore; 4 Mounting Hole; 1/4" X 1" Screw; Cast Iron Material

